Skip Content
BLD RIV BUTTON 3/16X 0.425 PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLD RIV BUTTON 3/16X 0.425 PK 250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPK2
  • Mfr. Model # 5NPK2
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.370 in, hole drill no. #11, length under head 0.425 in, Rivet diameter 3/16 in, grip range 0.126 - 0.250 in, 250 per package.

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Grip Range 0.126" - 0.250"
  • Tensile Strength (Lb.) 1199 lbs.
  • Hole Size 0.192" - 0.196"
  • Core Solid
  • Mandrel Material Stainless Steel
  • Single Shear Strength (Lbs.) 951
  • Head Height 0.063"
  • Head Dia. 0.370"
  • Rivet Length 0.425"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Standards IFI 114
  • Rivet Head Style Domed
  • Rivet Grade 51
  • Blind Rivet Type Open End
  • Rivet Body Material Stainless Steel
  • Rivet Number 64
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list