Skip Content
BLD RIV BUTTON 3/16X 0.425 PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLD RIV BUTTON 3/16X 0.425 PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUD6
  • Mfr. Model # 5RUD6
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.622 in, hole drill no. #11, length under head 0.425 in, Rivet diameter 3/16 in, grip range 0.126 - 0.250 in, 100 per package.

Technical Specs

  • Drill Size #11
  • Item Blind Rivet
  • Grip Range 0.126" - 0.250"
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 1199 lbs.
  • Mandrel Material Stainless Steel
  • Core Solid
  • Single Shear Strength (Lbs.) 951
  • Head Height 0.079"
  • Rivet Dia. 3/16 (0.187)"
  • Head Dia. 0.622"
  • Rivet Length 0.425"
  • Rivet Head Style Large Flanged
  • Rivet Standards IFI 114
  • Rivet Body Material Stainless Steel
  • Rivet Grade 51
  • Rivet Number 64
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list