Skip Content
Discontinued with Replacement
BLD RIV BUTTON 1/8X 0.374 PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLD RIV BUTTON 1/8X 0.374 PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPJ2
  • Mfr. Model # 5NPJ2
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs
Suggested Replacement Product
BLINDRIVET O/D 1/8 X0.4 SS

Price: NA

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.240 in, hole drill no. #30, length under head 0.374 in, Rivet diameter 1/8 in, grip range 0.188 - 0.250 in, 500 per package.

Technical Specs

  • Grip Range 0.188" - 0.250"
  • Drill Size #30
  • Item Blind Rivet
  • Tensile Strength (Lb.) 531
  • Hole Size 0.129" - 0.133"
  • Mandrel Material Stainless Steel
  • Core Solid
  • Single Shear Strength (Lbs.) 422
  • Head Dia. 0.240"
  • Rivet Dia. 1/8 (0.125)"
  • Head Height 0.039"
  • Rivet Length 0.374"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List