Skip Content
Discontinued with Replacement
BLD RIV BUTTON 1/8X 0.374 PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLD RIV BUTTON 1/8X 0.374 PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPF5
  • Mfr. Model # 5NPF5
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs
Suggested Replacement Product
BLINDRIVET O/D 1/8 X0.4 STEEL

Price: NA

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.188" - 0.250"
  • Core Solid
  • Hole Size 0.129" - 0.133"
  • Mandrel Material Steel
  • Tensile Strength (Lb.) 311
  • Single Shear Strength (Lbs.) 261
  • Head Dia. 0.240"
  • Head Height 0.039"
  • Rivet Length 0.374"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Head Style Domed
  • Rivet Grade 30
  • Rivet Body Material Steel
  • Rivet Number 44
  • Rivet Standards IFI 114
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list