BLD RIV BUTTON 1/8X 0.315 PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLD RIV BUTTON 1/8X 0.315 PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUC4
  • Mfr. Model # 5RUC4
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.126" - 0.187"
  • Drill Size #30
  • Core Solid
  • Hole Size 0.129" - 0.133"
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 261
  • Tensile Strength (Lb.) 311
  • Head Dia. 0.374"
  • Rivet Length 0.315"
  • Rivet Dia. 1/8 (0.125)"
  • Head Height 0.047"
  • Rivet Body Material Steel
  • Rivet Head Style Large Flanged
  • Rivet Grade 30
  • Rivet Standards IFI 114
  • Rivet Number 42
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list