Skip Content
Discontinued with Replacement
BLD RIV BUTTON 1/8X 0.315 PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLD RIV BUTTON 1/8X 0.315 PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNV7
  • Mfr. Model # 5NNV7
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs
Suggested Replacement Product
BLINDRIVET OPN-C/S 1/8X0.337 STEEL

Price: NA

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.126" - 0.187"
  • Hole Size 0.129" - 0.133"
  • Tensile Strength (Lb.) 311
  • Core Solid
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 261
  • Head Dia. 0.240"
  • Rivet Length 0.315"
  • Rivet Dia. 1/8 (0.125)"
  • Head Height 0.039"
  • Rivet Head Style Countersunk
  • Rivet Body Material Steel
  • Rivet Grade 30
  • Rivet Standards IFI 114
  • Rivet Number 43
  • Rivet Style Blind Rivet
  • Blind Rivet Type High Strength

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list