Skip Content
BLD RIV BUTTON 1/8X 0.256 PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLD RIV BUTTON 1/8X 0.256 PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTW1
  • Mfr. Model # 5RTW1
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.063" - 0.125"
  • Drill Size #30
  • Hole Size 0.129" - 0.133"
  • Tensile Strength (Lb.) 311
  • Core Solid
  • Mandrel Material Steel
  • Head Dia. 0.240"
  • Single Shear Strength (Lbs.) 261
  • Rivet Dia. 1/8 (0.125)"
  • Head Height 0.039"
  • Rivet Length 0.256"
  • Rivet Head Style Domed
  • Rivet Body Material Steel
  • Rivet Grade 30
  • Rivet Standards IFI 114
  • Rivet Number 42
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list