Skip Content
BLD RIV BUTTON 1/8X 0.256 PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLD RIV BUTTON 1/8X 0.256 PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNV9
  • Mfr. Model # 5NNV9
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.240 in, hole drill no. #30, length under head 0.256 in, Rivet diameter 1/8 in, grip range 0.063 - 0.125 in, 500 per package.

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.063" - 0.125"
  • Drill Size #30
  • Hole Size 0.129" - 0.133"
  • Tensile Strength (Lb.) 531
  • Core Solid
  • Mandrel Material Stainless Steel
  • Head Dia. 0.240"
  • Single Shear Strength (Lbs.) 422
  • Head Height 0.039"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.256"
  • Rivet Head Style Countersunk
  • Blind Rivet Type High Strength
  • Rivet Body Material Stainless Steel
  • Rivet Grade 51
  • Rivet Standards IFI 114
  • Rivet Style Blind Rivet
  • Rivet Number 42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list