Skip Content
BLD RIV BUTTON 1/4X 0.850 PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLD RIV BUTTON 1/4X 0.850 PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTV9
  • Mfr. Model # 5RTV9
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.500 in, hole drill no. F, length under head 0.85 in, Rivet diameter 1/4 in, grip range 0.501 - 0.625 in, 100 per package.

Technical Specs

  • Item Blind Rivet
  • Drill Size F
  • Grip Range 0.501" - 0.625"
  • Hole Size 0.257" - 0.261"
  • Tensile Strength (Lb.) 2100 lbs.
  • Core Solid
  • Mandrel Material Stainless Steel
  • Head Height 0.087"
  • Single Shear Strength (Lbs.) 1700
  • Rivet Dia. 1/4 (0.250)"
  • Head Dia. 0.500"
  • Rivet Length 0.850"
  • Blind Rivet Type Open End
  • Rivet Head Style Domed
  • Rivet Body Material Stainless Steel
  • Rivet Grade 51
  • Rivet Standards IFI 114
  • Rivet Number 810
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list