Skip Content
Discontinued with Replacement
BLD RIV BUTTON 1/4X 0.850 PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLD RIV BUTTON 1/4X 0.850 PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPH6
  • Mfr. Model # 5NPH6
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.18 lbs
Suggested Replacement Product
BLINDRIVET O/D 1/4 X0.875 STEEL

Price: NA

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Drill Size F
  • Hole Size 0.257" - 0.261"
  • Grip Range 0.501" - 0.625"
  • Core Solid
  • Tensile Strength (Lb.) 679
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 1001
  • Head Dia. 0.500"
  • Rivet Dia. 1/4 (0.250)"
  • Head Height 0.087"
  • Rivet Length 0.850"
  • Rivet Head Style Domed
  • Rivet Grade 30
  • Rivet Body Material Steel
  • Rivet Standards IFI 114
  • Rivet Number 810
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list