Skip Content
BLD RIV BUTTON 1/4X 0.724 PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLD RIV BUTTON 1/4X 0.724 PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTV8
  • Mfr. Model # 5RTV8
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.500 in, hole drill no. F, length under head 0.724 in, Rivet diameter 1/4 in, grip range 0.376 - 0.500 in, 100 per package.

Technical Specs

  • Item Blind Rivet
  • Drill Size F
  • Grip Range 0.376" - 0.5"
  • Core Solid
  • Tensile Strength (Lb.) 2100 lbs.
  • Hole Size 0.257" - 0.261"
  • Head Dia. 0.500"
  • Mandrel Material Stainless Steel
  • Single Shear Strength (Lbs.) 1700
  • Head Height 0.087"
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Length 0.724"
  • Rivet Head Style Domed
  • Rivet Grade 51
  • Rivet Body Material Stainless Steel
  • Rivet Standards IFI 114
  • Rivet Style Blind Rivet
  • Rivet Number 88
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list