BLD RIV BUTTON 1/4X 0.598 PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BLD RIV BUTTON 1/4X 0.598 PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTV7
  • Mfr. Model # 5RTV7
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.500 in, hole drill no. F, length under head 0.598 in, Rivet diameter 1/4 in, grip range 0.251 - 0.375 in, 100 per package.

Technical Specs

  • Item Blind Rivet
  • Drill Size F
  • Grip Range 0.251" - 0.375"
  • Hole Size 0.257" - 0.261"
  • Tensile Strength (Lb.) 2100
  • Core Solid
  • Mandrel Material Stainless Steel
  • Head Height 0.087"
  • Head Dia. 0.500"
  • Single Shear Strength (Lbs.) 1700
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Length 0.598"
  • Rivet Head Style Domed
  • Rivet Standards IFI 114
  • Rivet Body Material Stainless Steel
  • Rivet Grade 51
  • Rivet Number 86
  • Rivet Style Blind Rivet
  • Colour
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list