Skip Content
BLD RIV BUTTON 1/4X 0.476 PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLD RIV BUTTON 1/4X 0.476 PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTV6
  • Mfr. Model # 5RTV6
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Blind rivet. Stainless steel rivet/stainless steel mandrel Head Diameter 0.500 in, hole drill no. F, length under head 0.476 in, Rivet diameter 1/4 in, grip range 0.062 - 0.250 in, 100 per package.

Technical Specs

  • Item Blind Rivet
  • Drill Size F
  • Hole Size 0.257" - 0.261"
  • Grip Range 0.062" - 0.250"
  • Mandrel Material Stainless Steel
  • Tensile Strength (Lb.) 2100
  • Core Solid
  • Single Shear Strength (Lbs.) 1700
  • Head Height 0.087"
  • Head Dia. 0.500"
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Length 0.476"
  • Rivet Head Style Domed
  • Rivet Body Material Stainless Steel
  • Rivet Standards IFI 114
  • Rivet Number 84
  • Rivet Grade 51
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list