Skip Content
BLASTER SAND PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLASTER SAND PORTABLE

ALLSOURCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E745
  • Mfr. Model # 15E745
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Min. CFM @ 80 PSI 7 to 15
  • Application Abrasive Blasting
  • Hopper Capacity (Lb.) 100
  • Features 35-50 Min Blast Time
  • Hose Length (Ft.) 8
  • Includes 1/8" And 5/32" Ceramic Nozzle
  • Type Deadman
  • Tank Dimension (In.) 12 x 27
  • Air Pressure (PSI) 80 to 125
  • Item Portable Pressure Blaster
  • Material Steel
  • Feed Type Pressure
  • Blaster Grouping Portable Abrasive Blaster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list