BLAST POT, 6.5 CUFT, PORTABLE, AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLAST POT, 6.5 CUFT, PORTABLE, AIR

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNSMBM6.5PR
  • Mfr. Model # MBM6.5PR
  • UNSPSC # 23101517
  • CATALOGUE PAGE # 2910
  • Shipping Weight 1.0 lbs

Product Details

Control valving is available in several configurations. Rated for 150 PSI to accommodate today's high output compressors. Delivers a high rate of production using a wide range of blast media.

Technical Specs

  • Type Abrasive Blast Pots - Pneumatic
  • Item Portable Abrasive Blaster
  • Blaster Grouping Portable Abrasive Blaster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list