Skip Content
BLAST POT, 3.5 CUFT, PORTABLE, AQUA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLAST POT, 3.5 CUFT, PORTABLE, AQUA

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNSMBM35PR-AV
  • Mfr. Model # MBM35PR-AV
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 242.51 lbs

Technical Specs

  • Min. CFM @ 80 PSI 185
  • Tank Dimension (In.) 18 x 49
  • Features Pneumatic Remotes, 3.5 cu. ft. (100 L)
  • Hopper Material Steel
  • Blaster Grouping Portable Abrasive Blaster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list