Skip Content
BLAST POT, 3.5 CUFT, HI-FLOW, PORT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLAST POT, 3.5 CUFT, HI-FLOW, PORT.

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNSMBM35PRE-AV
  • Mfr. Model # MBM35PRE-AV
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 242.51 lbs

Technical Specs

  • Min. CFM @ 80 PSI 185
  • Features Electric Remotes, 3.5 cu. ft. (100 L)
  • Hopper Material Steel
  • Tank Dimension (In.) 18 x 49
  • Blaster Grouping Portable Abrasive Blaster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list