BLAST POT, 3.5 CUFT, ELEC., PORT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLAST POT, 3.5 CUFT, ELEC., PORT.

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNSMBM3.5PRE
  • Mfr. Model # MBM3.5PRE
  • UNSPSC # 23101517
  • CATALOGUE PAGE # 2910
  • Shipping Weight 1.0 lbs

Product Details

Electric signal is recommended for cold weather operations. Control valving is available in several configurations. Rated for 150 PSI to accommodate high output compressors. Delivers a high rate of production using a wide range of blast media.

Technical Specs

  • Item Portable Abrasive Blaster
  • Type Abrasive Blast Pots - Electric
  • Blaster Grouping Portable Abrasive Blaster
  • Feed Type Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list