Skip Content
Discontinued with Replacement
BLAST MEDIA ALUM OXIDE 24GRIT 55LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLAST MEDIA ALUM OXIDE 24GRIT 55LB

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS70024-55
  • Mfr. Model # 70024-55
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ALUM. OXIDE, BROWN, 24GRIT, 50LB/BG

Price: NA

Product Details

One of the hardest abrasives available. Aluminum oxide is a very aggresive, fast cutting, media that is available in a wide range of sizes. For use in industrial grade blast equipment.

Technical Specs

  • Item Aluminum Oxide Abrasive Media
  • Media Container Size 55 lbs.
  • Media Container Bag
  • Media Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list