Skip Content
BLAST MEDIA ALUM OXIDE 16 GRT 50 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLAST MEDIA ALUM OXIDE 16 GRT 50 LB

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS70016-50
  • Mfr. Model # 70016-50
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

One of the hardest abrasives available. Aluminum oxide is a very aggresive, fast cutting, media that is available in a wide range of sizes. For use in industrial grade blast equipment.

Technical Specs

  • Item Aluminum Oxide Abrasive Media
  • Media Container Size 50 lbs.
  • Media Container Bag
  • Media Grit 16

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list