Skip Content
BLAST MEDIA ALUM OXIDE 120GRIT 50/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BLAST MEDIA ALUM OXIDE 120GRIT 50/B

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS70120-50
  • Mfr. Model # 70120-50
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

One of the hardest abrasives available. Aluminum oxide is a very aggresive, fast cutting, media that is available in a wide range of sizes. For use in industrial grade blast equipment.

Technical Specs

  • Item Aluminum Oxide Abrasive Media
  • Media Container Bag
  • Media Grit 120
  • Media Container Size 50 lbs.