Skip Content
BLANKS NFPA DIAMOND WITH HAZARD LAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKS NFPA DIAMOND WITH HAZARD LAB

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59241
  • Mfr. Model # 59241
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 5"
  • Item NFPA Label
  • Material Outdoor Vinyl
  • Width 7"
  • Legend Color Bar
  • Legend/Background Color Blue, Red, Yellow, Black/White
  • No. of Labels 2
  • Standards ASTM D 2979
  • Indoor/Outdoor Usage Outdoor Only
  • Shape Rectangle
  • Laminated Yes
  • Self-Adhesive Yes
  • Language English
  • Hazard Communication Standard NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list