BLANKS NFPA DIAMOND W/HZRD LAB 25/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLANKS NFPA DIAMOND W/HZRD LAB 25/P

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59254
  • Mfr. Model # 59254
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item NFPA Label
  • Height 3-1/2"
  • Material Outdoor Vinyl
  • Width 5"
  • Legend NFPA Diamond
  • Legend/Background Color Blue, Red, Yellow, Black/White
  • Language English
  • Shape Rectangle
  • Standards ASTM D 2979
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated No
  • No. of Labels 4
  • Hazard Communication Standard NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list