Skip Content
BLANKS BRADY COLOUR BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKS BRADY COLOUR BAR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59243
  • Mfr. Model # 59243
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item NFPA Label
  • Width 2"
  • Height 2"
  • Legend Color Bar
  • Material Outdoor Vinyl
  • Legend/Background Color Blue, Red, Yellow, Black/White
  • Standards ASTM D 2979
  • Language English
  • Shape Square
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes
  • Hazard Communication Standard NFPA
  • Laminated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list