Skip Content
BLANKS BRADY COLOR BAR LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKS BRADY COLOR BAR LABELS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59240
  • Mfr. Model # 59240
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Width 10"
  • Height 7"
  • Item Fire Sign
  • Legend Health Hazard Fire Hazard Instability
  • Material Outdoor Vinyl
  • Language English
  • Mounting Style Surface
  • Standards ASTM D 2979
  • Hazard Communication Standard HMIG
  • Header No Header
  • Sign Shape Rectangle
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list