Skip Content
BLANKS 5X7 BLANK/WHT 25 SHEETS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKS 5X7 BLANK/WHT 25 SHEETS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY12901
  • Mfr. Model # 12901
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Height 5"
  • Item Sign Blank Label
  • Material Self-Adhesive Polyester
  • Width 7"
  • Legend Blank
  • Legend/Background Color White
  • Subject Matter Information
  • Language No Text
  • Shape Rectangle
  • No. of Labels 2
  • Indoor/Outdoor Usage Indoor Only
  • Metal Detectable No
  • Header No Header

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list