BLANKS 5X7 BLANK/ORN 2/SHT 25 SHT/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLANKS 5X7 BLANK/ORN 2/SHT 25 SHT/P

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY12925
  • Mfr. Model # 12925
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Item Sign and Label Blank
  • Height 5"
  • Width 7"
  • Material B-744 Write-on/Laser Printable Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list