Skip Content
BLANKS 5INX7IN CAUTION 2/SHT 25SHT/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKS 5INX7IN CAUTION 2/SHT 25SHT/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY12910
  • Mfr. Model # 12910
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Sign Blank Label
  • Height 5"
  • Material Self-Adhesive Polyester
  • Width 7"
  • Legend Caution
  • Legend/Background Color Black, Yellow/White
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • No. of Labels 2
  • Header Caution
  • Background Color Yellow
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor Only
  • Header Background Color Black
  • Header Legend Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list