BLANKS 3.5X5 BLANK/YEL 25 SHEETS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLANKS 3.5X5 BLANK/YEL 25 SHEETS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY12903
  • Mfr. Model # 12903
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Sign Blank Label
  • Material Self-Adhesive Polyester
  • Height 3-1/2"
  • Width 5"
  • Legend Blank
  • Legend/Background Color Yellow
  • Subject Matter Information
  • No. of Labels 4
  • Language No Text
  • Indoor/Outdoor Usage Indoor Only
  • Legend Style Blank
  • Header No Header
  • Shape Rectangle
  • Background Color Yellow
  • Write on Surface Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list