BLANKING PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLANKING PLUG

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVSTI1EDCF
  • Mfr. Model # VSTI1EDCF
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Pipe Fitting Material Carbon Steel with Zinc Plating
  • Specific Fitting Shape Hollow Hex Plug
  • Basic Fitting Shape Plug
  • Fitting Length 57/64"
  • Fitting Connection Type BSPP
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Material Metal
  • Temp. Range -65 Degrees F - 500 Degrees F
  • Hex Size 17mm
  • Item Hollow Hex Plug
  • Standards ISO 1179-1
  • Max. Pressure 5,800 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list