Skip Content
BLANKING PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKING PLUG

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVSTI10X1EDCF
  • Mfr. Model # VSTI10X1EDCF
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Temp. Range -65 - 500 Degrees F
  • Standards ISO 9974-1
  • Item Hollow Hex Plug
  • Hex Size 5 mm
  • Pipe Fitting Material Carbon Steel with Zinc Plating
  • Specific Fitting Shape Hollow Hex Plug
  • Basic Fitting Shape Plug
  • Fitting Connection Type Metric
  • Fitting Length 0.47"
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting M10 x 1"
  • Max. Pressure 5,800 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list