BLANKET  WELDING 8FTX10FT 32OZ CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLANKET WELDING 8FTX10FT 32OZ CTD

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPR51-8X10-32B
  • Mfr. Model # R51-8X10-32B
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 833
  • Shipping Weight 18.74 lbs

Product Details

Coated fiberglass industrial welding fire blanket is impregnated with proprietary silicone elastomer coating. This material weighs 32 oz. per square yard and is capable of withstanding temperatures in excess of 1,750 Degrees F.

Technical Specs

  • Item Cut 32 oz. Coated Fiberglass Welding Blanket
  • Features Solvent, Chemical and Oil Resistant , UV Resistant - for Outdoor Uses, Water and Fungus Resistant - Made of Hi Temp R51 cut blankets with grommet at four corners, A very friendly fabric to work with.
  • Standards ANSI FM 4950
  • Withstand Temp. 1750 Degrees F
  • Material Weight 32 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Welding Protection Sub-Category Blankets
  • Grommet Placement One on each Corner
  • Protective Color Red
  • Protective Material Silicone Coated Fiberglass
  • Protective Thickness 0.032"
  • Protective Height 8 ft.
  • Protective Width 10 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list