Skip Content
BLANKET WELDING 8FTX10FT 20OZ CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET WELDING 8FTX10FT 20OZ CTD

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPO51-8X10-20B
  • Mfr. Model # O51-8X10-20B
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 833
  • Shipping Weight 12.13 lbs

Product Details

Coated fiberglass industrial welding fire blanket/screen is impregnated with proprietary silicone elastomer coating. This material weighs 20 oz. per square yard and is capable of withstanding temperatures in excess of 1,200 Degrees F.

Technical Specs

  • Item Cut 20 oz. Coated Fiberglass Welding Blanket/Curtain
  • Features Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame,Typical Uses Include Light Use Welding Blankets, Welding Curtains, Screens, Splash Curtains, Spark Containment, Flexible Door Curtains, Drop Cloths, Etc
  • Standards ANSI FM 4950
  • Withstand Temp. 1200 Degrees F
  • Material Weight 20 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Welding Protection Sub-Category Curtains
  • Grommet Placement One on each Corner
  • Protective Thickness 0.021"
  • Protective Material Silicone Coated Fiberglass
  • Protective Color Orange
  • Protective Height 10 ft.
  • Protective Width 8 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list