Skip Content
BLANKET WELDING 8FT X 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET WELDING 8FT X 10FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR316-8X10
  • Mfr. Model # 316-8X10
  • UNSPSC # 13111069
  • CATALOGUE PAGE # 832
  • Shipping Weight 11.0 lbs

Product Details

Velvet Shield(R) carbonized fiber blanket. Carbonized fiber is the new technology in welding blankets. This material is very lightweight and flexible, yet provides outstanding protection against welding sparks and spatter. Withstands temperatures to 1,800 Degrees F. Not grommeted. Black.

Technical Specs

  • Item Welding Blanket
  • Features Soft, Lightweight with Excellent Flexibility Weld Blanket for Use to Protect from Sparks, Spatter and Slag, Not for Stress Relief
  • Welding Protection Sub-Category Blankets
  • Standards ANSI FM 4950
  • Material Weight 16 oz./sq. yd.
  • With Grommet / Without Grommet Without Grommet
  • Withstand Temp. 1800 Degrees F
  • Protective Material Carbonized Fiber
  • Protective Thickness 0.150"
  • Protective Color Black
  • Protective Width 10 ft.
  • Protective Height 8 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list