Skip Content
Discontinued with Replacement
BLANKET WELDING 6FTX6FT WELD FELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLANKET WELDING 6FTX6FT WELD FELT

WILSON WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSN6636-5180
  • Mfr. Model # 6636-5180
  • UNSPSC # 11162105
  • CATALOGUE PAGE # 832
  • Shipping Weight 2.93 lbs
Suggested Replacement Product
BLANKET VELVET SHIELD 6FTX6FT

Your Price: NA

Product Details

Wilson welding blanket, 6 feet x 6 feet, 36 square feet, extremely heat and fire resistant, tough and tear resistant. Black felt material made from non-conductive carbon fibre with excellent insulation.

Technical Specs

  • Item Welding Blanket
  • Features Extremely Heat and Fire Resistant, Tough and Tear Resistant
  • Withstand Temp. 3000 Degrees F
  • Protective Material Carbonized Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list