Skip Content
BLANKET WELDING 32OZ 8FT X 10FT OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET WELDING 32OZ 8FT X 10FT OR

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR369-8X10
  • Mfr. Model # 369-8X10
  • UNSPSC # 52101514
  • CATALOGUE PAGE # 832
  • Shipping Weight 17.3 lbs

Product Details

OrangeGlass(TM) welding blanket. Durable 32 oz. uncoated fiberglass blankets provide good general-duty protection against welding sparks and spatter. Withstands temperature to 1,000 Degrees F. Colour: Orange.

Technical Specs

  • Item OrangeGlass(TM) - 32 oz Orange Fiberglass Welding Blanket
  • Features 32 oz. Orange Dyed Fiberglass, Protects Against Sparks and Spatter, Grommeted on All Four Sides, 24" Apart, FM Approved
  • Includes 8x10 blanket
  • Standards ANSI FM 4950
  • With Grommet / Without Grommet With Grommet
  • Withstand Temp. 1000 Degrees F
  • Material Weight 32 oz./sq. yd.
  • Grommet Placement 24" Centers on Four Sides
  • Welding Protection Sub-Category Blankets
  • Protective Material Uncoated Fiberglass
  • Protective Width 10 ft.
  • Protective Height 8 ft.
  • Protective Thickness 0.060"
  • Protective Color Orange

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list