!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLANKET WELDING 32OZ 10FT X 10FT OR

BLANKET WELDING 32OZ 10FT X 10FT OR

STEINER

BLANKET WELDING 32OZ 10FT X 10FT OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLANKET WELDING 32OZ 10FT X 10FT OR

BLANKET WELDING 32OZ 10FT X 10FT OR

STEINER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SNR369-10X10
  • Mfr. Model # 369-10X10
  • UNSPSC # 52101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

OrangeGlass(TM) welding blanket. Durable 32 oz. uncoated fiberglass blankets provide good general-duty protection against welding sparks and spatter. Withstands temperature to 1,000 Degrees F. Colour: Orange.

Technical Specs

  • Item OrangeGlass(TM) Blanket 10' x 10'
  • Protective Material Uncoated Fiberglass
  • Protective Width 10 ft
  • Protective Thickness 0.060"
  • Withstand Temp. 1000 Degrees F
  • Grommet Placement 24" Centers on Four Sides
  • Features Medium-Duty Weld Blanket for Sparks and Spatter, Finished Hems
  • Welding Protection Sub-Category Blankets
  • Protective Height 10 ft
  • Protective Colour Orange
  • Material Weight 32 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Standards ANSI FM 4950

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list