Skip Content
BLANKET WELDING 28OZ 8FT X 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET WELDING 28OZ 8FT X 10FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR376-8X10
  • Mfr. Model # 376-8X10
  • UNSPSC # 52101514
  • CATALOGUE PAGE # 832
  • Shipping Weight 20.0 lbs

Product Details

Blackflex(TM) welding blanket. Heavy duty 28 oz. fiberglass blankets have an acrylic coating that provides added abrasion resistance and increased protection against burn-through. Withstands temperatures up to 1,000 Degrees F. Grommeted on all four sides. Black.

Technical Specs

  • Item Blackflex(TM) - 28 oz Black Heavy Acrylic Coated Fiberglass Welding Blanket
  • Withstand Temp. 1000 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Material Weight 28 oz./sq. yd.
  • Grommet Placement 24" Centers on Four Sides
  • Features 28 oz. Black Heavy Coated Fiberglass, Protects Against Sparks and Spatter, Grommeted on All Four Sides, 24" Apart, Excellent Abrasion Resistance, Not Recommended for Stress Relief, FM Approved
  • Includes 8x10 blanket
  • Standards ANSI FM 4950
  • Welding Protection Sub-Category Blankets
  • Protective Thickness 0.050"
  • Protective Material Uncoated Fiberglass
  • Protective Height 8 ft.
  • Protective Width 10 ft.
  • Protective Color Black

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list