Skip Content
BLANKET WELD CARBON FIB 10X10 24OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET WELD CARBON FIB 10X10 24OZ

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR317-10X10
  • Mfr. Model # 317-10X10
  • UNSPSC # 23271718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Velvet Shield(R) HD - 24 oz. Black Carbonized Fiber Welding Blanket
  • Standards FM approved
  • Withstand Temp. 1800 Degrees F
  • Material Weight 24 oz./sq. yd.
  • With Grommet / Without Grommet Without Grommet
  • Features 24 oz. Black Carbonized Fiber, Lightweight, Soft, and Flexible Welding Blanket, Providing Incredible Ease of Use While Withstanding High Heat, Protects Against Sparks, Spatter, and Light Slag, Temperature Rating: 1800 Degrees F, Weight: 24 oz./yd2, Not Grommeted, Not Recommended for Stress Relief, FM Approved
  • Includes 10x10 blanket
  • Welding Protection Sub-Category Blankets
  • Protective Width 10 ft.
  • Protective Height 10 ft.
  • Protective Thickness 0.250"
  • Protective Color Black
  • Protective Material Carbonized Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list