BLANKET VELVET SHIELD 8FTX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLANKET VELVET SHIELD 8FTX8FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR316-8X8
  • Mfr. Model # 316-8X8
  • UNSPSC # 13111069
  • CATALOGUE PAGE # 832
  • Shipping Weight 8.0 lbs

Product Details

Velvet Shield(R) carbonized fiber blanket. Carbonized fiber is the new technology in welding blankets. This material is very lightweight and flexible, yet provides outstanding protection against welding sparks and spatter. Withstands temperatures to 1,800 Degrees F. Not grommeted. Black.

Technical Specs

  • Item Velvet Shield(R) - 16 oz. Black Carbonized Fiber Welding Blanket
  • Features 16 oz. Black Carbonized Fiber, Lightweight, Soft, and Flexible Welding Blanket, Providing Incredible Ease of Use While Withstanding High Heat, Protects Against Sparks, Spatter, and Light Slag, Temperature Rating: 1800 Degrees F, Not Recommended for Stress Relief, FM Approved
  • Includes 8x8 Blanket
  • Standards FM approved
  • Withstand Temp. 1800 Degrees F
  • Material Weight 16 oz./sq. yd.
  • With Grommet / Without Grommet Without Grommet
  • Welding Protection Sub-Category Blankets
  • Protective Material Carbonized Fiber
  • Protective Thickness 0.150"
  • Protective Height 8 ft.
  • Protective Width 8 ft.
  • Protective Color Black

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list