Skip Content
BLANKET THAWING GROUND 3X10FT 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET THAWING GROUND 3X10FT 120V

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBEH0310
  • Mfr. Model # EH0310
  • UNSPSC # 52121508
  • CATALOGUE PAGE # 1965
  • Shipping Weight 22.0 lbs

Technical Specs

  • Item Ground Thawing Blanket
  • Amps AC 9.17
  • Type Electric
  • Length 120"
  • Includes 6 ft. Cord Set with 3 Prong Molded Plug
  • Width 36"
  • Voltage 120
  • Watts 1,100
  • Watt Density 0.25
  • Standards UL/CSA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List