Skip Content
BLANKET TGHGRD FBRGLS RLLS 5 X150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET TGHGRD FBRGLS RLLS 5 X150FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR372-60R
  • Mfr. Model # 372-60R
  • UNSPSC # 52101514
  • CATALOGUE PAGE # 832
  • Shipping Weight 105.0 lbs

Product Details

Toughguard(TM) welding blanket. These 18 oz. heat cleaned fiberglass blankets provide economical, light duty protection against welding sparks and spatter on a vertical plane. Rated for 1,000 Degrees F. Grommets on all four sides. Tan.

Technical Specs

  • Item Welding Blanket Roll
  • Withstand Temp. 1000 Degrees F
  • Material Weight 18 oz./sq. yd.
  • With Grommet / Without Grommet Without Grommet
  • Grommet Placement 24" Centers on Four Sides
  • Features 18 oz. Heat Cleaned Tan Fiberglass, 60" W x 50 YD Full Roll, FM Approved
  • Includes 5'x50YD Roll fiberglass
  • Standards ANSI FM 4950
  • Welding Protection Sub-Category Blankets
  • Protective Height 5 ft.
  • Protective Color Tan
  • Protective Width 150 ft.
  • Protective Thickness 0.035"
  • Protective Material Uncoated Fiberglass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list