Skip Content
BLANKET SILICA 36OZ 36INX50 YD RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET SILICA 36OZ 36INX50 YD RL

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPS51-36-36
  • Mfr. Model # S51-36-36
  • UNSPSC # 11162105
  • CATALOGUE PAGE # 833
  • Shipping Weight 123.46 lbs

Product Details

Silica cloth is of use where the material needs to be flexible and is exposed to high heat applications such as in heat treating. Uncoated fiberglass has similar features with a melt temperature of 1,000 Degrees F.

Technical Specs

  • Item 36 oz. Silica Fabric
  • Features Silica Cloth is of Use Where the Material Needs to be Flexible and is Exposed to High Heat Applications Such as in Heat Treating. Uncoated Fiberglass Has Similar Features With a Melt Temperature of 1000 Degrees F. Silica Cloth is Subject to Abrasion, will Fray When Cut, is Slippery When Used Under Foot, and will Absorb Fluids and Solvents. This material is an uncoated Plain Weave Fiberglass Cloth.
  • Standards Not Rated
  • Material Weight 36 oz./sq. yd.
  • Withstand Temp. 1000 Degrees F
  • With Grommet / Without Grommet Without Grommet
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List