Skip Content
BLANKET,QUEEN,90X90 IN.,NATURAL,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET,QUEEN,90X90 IN.,NATURAL,PK2

GRAND PATRICIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZXX6
  • Mfr. Model # 5ZXX6
  • UNSPSC # 52121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Item Blanket
  • Package Quantity 2
  • Length 90"
  • Colour Natural
  • Size Queen
  • Width 90"
  • Fabric Cotton
  • Hem Self
  • Blanket Weight 3.8 lbs.
  • Washing Instructions Machine Wash And Dry Per Care Label

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list