Skip Content
BLANKET PIPELINE COOLING 12X3-6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET PIPELINE COOLING 12X3-6IN

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT387178
  • Mfr. Model # 387178
  • UNSPSC # 11162105
  • CATALOGUE PAGE # 829
  • Shipping Weight 5.0 lbs

Product Details

Prevents weld cracks by keeping welded pipes from cooling too quickly. The blankets are secured by a 1 in flat elastic strap with an S-hook that fastens to cotton webbing. The glass cloth on the underside and the canvas on the top with 1 in fiberglass insulation loop provide a tight fit to pipes.

Technical Specs

  • Item Pipeline Cooling Blankets
  • Features Easy to Secure With Elastic Strap and S-Hook for a Tight Fit to Pipes, Glass Cloth and Fiberglass Insulation Provides Superior Heat Retention, can be Customized to Specific Project Requirement
  • Colour Tan
  • Height 28"
  • Includes Canvas, Glass Cloth, Fibreglass Insulation, Elastic Strap and Steel - S Hook
  • Material Glass Cloth, Fiberglass, Canvas
  • Width 12"
  • Thickness 1/2"
  • Withstand Temp. Glasscloth - 1000 Degrees F - Canvas - 275 Degrees F
  • With Grommet / Without Grommet Without Grommet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list