Skip Content
BLANKET PIPE WELD COOLING 8INX60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET PIPE WELD COOLING 8INX60IN

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPP51-8X60PLW
  • Mfr. Model # P51-8X60PLW
  • UNSPSC # 30141603
  • CATALOGUE PAGE # 833
  • Shipping Weight 7.18 lbs

Product Details

Made with P51 material and one inch of insulation and containing hooks and elastic strapping to secure around pipes. Special sizes can be made to order.

Technical Specs

  • Item Pipeline Cooling Blankets (Wraps)
  • Features Hi Temp P51 Material on the outside, Uncoated Material on the other side, Made With One Inch of Insulation and Containing Hooks and Elastic Strapping to Secure Around Pipes
  • Standards ANSI FM 4950
  • Material Weight 17 oz./sq. yd.
  • Withstand Temp. 1000 Degrees F
  • With Grommet / Without Grommet Without Grommet
  • Welding Protection Sub-Category Pipe Wraps
  • Protective Thickness 1.000"
  • Protective Material Silicone Coated Fiberglass
  • Protective Width 8"
  • Protective Height 5 ft.
  • Protective Color Pink

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list