Skip Content
BLANKET MAINTENANCE 3X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET MAINTENANCE 3X12

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4720BK
  • Mfr. Model # 4720BK
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.83 lbs

Technical Specs

  • Colour Black/Yellow
  • Width 3 ft.
  • Length 12 ft.
  • Item Maintenance Blanket
  • Standards EPA, SPCC, NPDES
  • Material 8 oz. 100 mil Non-Woven Geo Textile Material On 20 mil Fuel/Chemical Resistant Polyethylene
  • Fluids Absorbed Universal/Maintenance
  • Volume Absorbed Per Pkg. 6 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list