Skip Content
BLANKET MAINTENANCE 12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLANKET MAINTENANCE 12X12

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4735BK
  • Mfr. Model # 4735BK
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.9 lbs

Technical Specs

  • Colour Black/Yellow
  • Length 12 ft.
  • Item Maintenance Blanket
  • Width 12 ft.
  • Standards EPA, SPCC, NPDES
  • Material 11 oz. 100 mil Non-Woven Geo Textile Material On 20 mil Fuel/Chemical Resistant Polyethylene
  • Volume Absorbed Per Pkg. 9 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list