Skip Content
BLANKET GLASSWEB FIBERGLASS 6FTX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET GLASSWEB FIBERGLASS 6FTX8FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR367-6X8
  • Mfr. Model # 367-6X8
  • UNSPSC # 52101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.21 lbs

Product Details

Glassweb(TM) welding blanket. Durable 35 oz. woven fiberglass blankets provide good general duty protection against welding sparks and spatter. Withstands temperatures up to 1,000 Degrees F. Frequently used as a stress relief blanket. White.

Technical Specs

  • Item Welding Blanket
  • Features Medium-Duty Weld Blanket for Sparks, Spatter and Stress Relief, Finished Hems
  • Standards ANSI FM 4950
  • Withstand Temp. 1000 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Material Weight 32 oz./sq. yd.
  • Welding Protection Sub-Category Blankets
  • Grommet Placement 24" Centers on Four Sides
  • Protective Material Uncoated Fiberglass
  • Protective Thickness 0.080"
  • Protective Height 6 ft.
  • Protective Color White
  • Protective Width 8 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list