BLANKET GLASSWEB FIBERGLASS 6FTX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLANKET GLASSWEB FIBERGLASS 6FTX6FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR367-6X6
  • Mfr. Model # 367-6X6
  • UNSPSC # 52101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Glassweb(TM) welding blanket. Durable 35 oz. woven fiberglass blankets provide good general duty protection against welding sparks and spatter. Withstands temperatures up to 1,000 Degrees F. Frequently used as a stress relief blanket. White.

Technical Specs

  • Item Glassweb(TM) - 35 Oz White Fiberglass Welding Blanket
  • Features 35 oz. White Fiberglass, Protects Against Sparks and Spatter, Grommeted on All Four Sides, 24" Apart, Great for Stress Relief, FM Approved
  • Includes 6x6 Blanket
  • Standards ANSI FM 4950
  • Withstand Temp. 1000 Degrees F
  • Material Weight 35 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Welding Protection Sub-Category Blankets
  • Grommet Placement 24" Centers on Four Sides
  • Protective Material Uncoated Fiberglass
  • Protective Height 6 ft.
  • Protective Thickness 0.080"
  • Protective Width 6 ft.
  • Protective Color White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list